Apply to be a TradeMaster!
Main product image of 4" Clear Tube Condensate Neutralizer (2,000,000 BTU/hr)
Magnifying glass
Hover image to zoom

4" Clear Tube Condensate Neutralizer (2,000,000 BTU/hr)

SKU:
CN4B-2000C
Rating:
(0)
Q&A:
(0)
4" Clear Tube Condensate Neutralizer (2,000,000 BTU/hr)
Magnifying glass
Hover image to zoom
$288.34 each
In Stock
In Stock
Get 25 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Capacity (BTU)
2000000 BTU Capacity

Description

–
4" Clear Tube Condensate Neutralizer (2,000,000 BTU/hr)

Neutra-Safe tube-style condensate neutralizers come in a range of six sizes from 220,000 to 2 million British Thermal Units per Hour (BTUHs). The patented tube-style neutralizers feature integral unions with O-ring seals, and a media filled sack that greatly simplify removal for service and recharging. All tube models come with media filled sacks. Unthreading a lock ring on either end of the unit allows the main body to be removed without disturbing the drain line. A spare O-ring is included with all 2” tube style recharge kits and a spare 2” and 4” O-ring is included with all 4” tube style recharge kits to accommodate both older and newer model tube neutralizers, if needed. All tube-style neutralizers include snap-in mounting brackets.

Specs

–
Size:

4"

Capacity (BTU):

2000000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy