Shop Resideo Sale
Main product image of AP-110U 95,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/out Coil
Magnifying glass
Hover image to zoom

AP-110U 95,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/out Coil

SKU:
AP-110U-N
Rating:
(1)
Q&A:
(0)
AP-110U 95,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/out Coil
Magnifying glass
Hover image to zoom
$2,945.39 each
In Stock
In Stock
Get 1 Fri, Nov 20 - Tue, Nov 24
BTU Input: 
110000

Lift Gate

–
This product weighs 300 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
95000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
110000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specifications:
  • Burner Capacity: 0.75 GPH
  • Burner Capacity: 110 MBH
  • DOE Heating Capacity: 95 MBH
  • AHRI NET Ratings: 83 MBH
  • AFUE: 86.2%
  • Minimum Chimney Requirements:
  • 6" Round Diameter
  • 8" x 8" Rectangle
  • 15' Height

Specs

–
BTU Input:

110000

IBR Rating:

83000

Fuel Type:

Oil

Vent Type:

Atmospheric

System Type:

Hydronic (Water)

BTU Output:

95000

DOE Rating:

95000

Efficiency:

86.2%

Burner Capacity:

0.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very happy with boiler and install

I'm just a handy homeowner and was able to install this boiler myself. The unit came well packaged on a small pallet. I was able to use some rigging and get the unit down the cellar stairs and onto the new pad. The burner assembly was simple to remove to prevent damage during the move. Everything else was straightforward and the installation went well. System is flushed and ready for service, looking forward to years of reliable service.
Gary
Minnesota
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy