Apply to be a TradeMaster!
Main product image of AP-154U 117,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/out Coil
Magnifying glass
Hover image to zoom

AP-154U 117,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/out Coil

SKU:
AP-154U-N
Rating:
(2)
Q&A:
(0)
AP-154U 117,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/out Coil
Magnifying glass
Hover image to zoom
$3,095.73 each
In Stock
In Stock
Get 2 Thu, Nov 19 - Mon, Nov 23
BTU Input: 
154000

This item replaces: AP-690U-BTLH


Lift Gate

–
This product weighs 355 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
117000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
154000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

AP-154U 117,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/out Coil

Specs

–
BTU Output:

117000

AHRI Rating:

117000

Fuel Type:

Oil

Efficiency:

86%

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

BTU Input:

154000

DOE Rating:

139000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Need help calculating?
Use Our Calculator

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

You're whole buying experience was actually if the local co

It's a boiler ripped out the old and put in new at a great price I'll admit rating on it was good to
Mike
Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It's just what I ordered and it came in perfect condition. Thanks
JERRY
HARLEYSVILLE, pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy