Apply to be a TradeMaster!
Main product image of AP-590U 103,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/ Coil & HydroStat Control (Packaged)
Magnifying glass
Hover image to zoom

AP-590U 103,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/ Coil & HydroStat Control (Packaged)

SKU:
AP-590U-BT5H
Rating:
(1)
Q&A:
(1)
AP-590U 103,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/ Coil & HydroStat Control (Packaged)
Magnifying glass
Hover image to zoom
AP-590U-BT5H has been discontinued
Discontinued March 22, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
AHRI Net (IBR rating) of 117,000 BTU Output, High Efficiency Oil-Fired Steel Water Boiler w/ Coil
SKU:AP-154U-T
(4)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
34.5625" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

**Note: Product Title reflects this boiler's IBR Net Output Rating

Overview
  • The Right Choice: When the time comes to replace your existing boiler, and you need a reliable and affordable steel boiler, ask your contractor about the New Yorker AP-U Series.
  • An Economical Choice: The AP-U steel boiler design maximizes heat transfer for the most efficient use of fuel, saving you valuable heating dollars. The minimum efficiency is 84% AFUE, which, means even greater savings for you.
  • A Reliable Choice: The New Yorker AP-U Series Boiler uses only name brand controls and accessories, giving you years of comfortable, reliable heating.
  • The AP-U Series boiler plate steel heat exchanger and steel turbulators are designed for maximum heat transfer efficiency.
  • The deluxe oil burner, a high-speed flame retention unit, is top rated for performance.
  • The combustion chamber and burner mounting plate is easy to access for cleaning which makes your AP-U even more reliable for years to come.
  • A Wise Choice: New Yorker stands behind the heat exchanger of the AP-U Series with a Lifetime Limited Warranty. See your installing contractor for more information.
  • The steel heat exchanger is designed for easy maintenance, saving you money.
  • The heat exchanger design and construction meets the requirements of the ASME Boiler and Pressure Vessel Code, ensuring quality and safety for you.
  • The circulator is not mounted for ease in installation flexibility - this means it fits almost any situation

Specs

–
Fuel Type:

Oil

Efficiency:

84%

Vent Type:

Atmospheric

System Type:

Hydronic (Water)

BTU Input:

140000

DOE Rating:

116000

IBR Rating:

103000

Vent Size:

8"

Height (Inches):

34.5625"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

17 Replacement Parts

Bolt,Carriage,1/4-20 X 3" ,Gr 2,Steel,Zinc, 80860119
SKU: 80860119
New Yorker
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good alternative to cast iron

Steel Boiler. Works fine. Decent price.
Bob
Livermore Falls, Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this boiler have a domestic hot water coil?

Asked by Drue 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes

Was this review helpful to you?