Apply to be a TradeMaster!
Main product image of PVCG-C 104,000 BTU Output Gas Fired Water Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

PVCG-C 104,000 BTU Output Gas Fired Water Boiler (Nat Gas)

SKU:
PVCG50CN-1TS
Rating:
(0)
Q&A:
(0)
PVCG-C 104,000 BTU Output Gas Fired Water Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
$3,198.04 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

This item replaces: PVCG50BNI-GS, PVCG50, PVCG50ANI-GS

Lift Gate

–
This product weighs 360 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
37-3/4" Height
Product Highlight: Width (Inches)
26-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

Product Features
  • Power vented: Direct vent conversion kits available
  • Integrated boiler control system
  • User-friendly
  • Combination high limit circulator relay and electronic ignition control
  • Energy-saving “thermal purge” feature circulates residual warm water in heating system prior to firing boiler
  • Extensively tested & proven
  • Natural Gas
  • Cast iron heat exchanger: Meets the ASME Boiler and Pressure Vessel Code
  • Step-opening gas valve: Provides smooth & quiet start-up
  • Factory installed low water cutoff
  • Lifetime limited warranty
Specifications
  • Fully packaged
  • Electronic boiler control system, includes high limit
  • Taco 007e circulator
  • Honeywell gas valve
  • Stainless steel burners
  • Safety relief valve
  • Differential pressure switch
  • Universal vent adapter
  • Drain valve

Specs

–
Fuel Type:

Natural Gas

Efficiency:

85%

Vent Type:

Power Vent

IBR Rating:

104000

BTU Input:

140000

Vent Size:

3"

Gas Connection:

1/2"

Height (Inches):

37-3/4"

Width (Inches):

26-1/2"

Length (Inches):

18-1/2"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy