Apply to be a TradeMaster!
Main product image of PVCG40 78,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

PVCG40 78,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)

SKU:
PVCG40CN-1TS
Rating:
(0)
Q&A:
(0)
PVCG40 78,000 BTU Output Spark Ignition Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
$2,861.73 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26
This item replaces: PVCG40-NG, PVCG40ANI-GS, PVCG40BNI-TS


Lift Gate

–
This product weighs 299 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
105000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's IBR Net Output Rating

Product Specifications
  • Input Gas MBH: 105
  • DOE Heating Capacity MBH: 90
  • IBR Net Output MBH: 78
  • Spark Ignition (AFUE %): 85.4
  • Approx. Shipping weight (lbs.): 296

The PVCG series cast iron boiler design maximizes heat transfer for the most efficient use of fuel while saving you valuable heating dollars. The PVCG-A comes standard with an evergy-saving "thermal purge" feature that circulates residual warm water in heating system prior to firing the boiler!

Features:
  • Cast Iron heat exchanger designed for easy maintenance on yearly service calls
  • Heat exchanger design and construction meets ASME requirements
  • Power Vented
  • The PVCG-A Series' cast iron heat exchanger, with metal section connectors, is immune to petroleum based chemicals such as anti-freeze which can deteriorate rubber seals used by some competitors.

Specs

–
Fuel Type:

Natural Gas

Efficiency:

85.4%

System Type:

Hydronic (Water)

Vent Type:

Power Vent

BTU Input:

105000

DOE Rating:

90000

IBR Rating:

78000

Features:

EI/Spark Ignition

Vent Size:

3"

Gas Connection:

1/2"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy