Apply to be a TradeMaster!
Main product image of 3" x 2" Imported No Hub Cast Iron Wye
Magnifying glass
Hover image to zoom
3" x 2" Imported No Hub Cast Iron Wye
Magnifying glass
Hover image to zoom
We no longer carry 221316
Unavailable since December 3, 2022
Suggested Alternative:
3" x 2" No Hub Cast Iron Wye
Brand:
Charlotte
SKU:00216
(4)
Order by today, receive 1 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3" x 2"
Product Highlight: Material
Cast Iron

Description

–
3" x 2" Imported No Hub Cast Iron Wye

Specs

–
Size:

3" x 2"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good solution to repair cast iron standpipe

The No Hub Cast Iron Wye looks fine. I brought two of these to repair my cast standpipe. I haven't installed them because I already repaired the wye with epoxy. The No Hub Cast iron being shorter will fit when I cut off the existing pipe about 1 inch from the hub at each end (two). All I have to do is roll back the rubber sleeve and slide these in and tighten the clamps. This is a good solution because you can't move the existing pipe up for a wye with a hub.
The mechanic
Holliston, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?