Apply to be a TradeMaster!
Main product image of 1" FTG x Press Copper 45-Degree PressG Gas Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" FTG x Press Copper 45-Degree PressG Gas Elbow (Lead Free)

Brand:
Nibco
SKU:
9046400HPC
Rating:
(0)
Q&A:
(0)
1" FTG x Press Copper 45-Degree PressG Gas Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$39.63 each
BOX UP & SAVE 10%
$178.55 box of 5
$35.71 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
1/2"3/4"1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper
Product Highlight: Thread Type
FTG x Press Thread Type

Description

–
NIBCO press fittings are the fastest, easiest way to join copper tubing systems. NIBCO PressG fittings are designed to join with seamless copper water tube in residential and commercial gas and compressed air systems. The press fittings can also be installed underground. NIBCO PressG fittings are user friendly, quick and easy to install. When properly crimped a unique "N" witness mark is clearly visible. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO PressG fittings features a full range of precision engineered copper and copper alloy fittings, commercial valves, accessories, pressing tools, jaws and chains. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO PressG copper fittings are backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Specs

–
Material:

Copper

Thread Type:

FTG x Press

Size:

1"

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy