Apply to be a TradeMaster!
Main product image of 1-1/2" Full Port Sweat Bronze Ball Valve, Stainless Trim (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Full Port Sweat Bronze Ball Valve, Stainless Trim (Lead Free)

Brand:
Nibco
SKU:
HP83HXC
Rating:
(0)
Q&A:
(0)
1-1/2" Full Port Sweat Bronze Ball Valve, Stainless Trim (Lead Free)
Magnifying glass
Hover image to zoom
$462.17 each
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Wed, Nov 25

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The 585HP is on the cutting edge of manufacturing technology, ease of installation, and highest quality standards. The Classic Ball Valve has been completely rethought and redesigned to enhance the user experience and incorporate advances in assembly technology. NIBCO has created the most advanced commercial ball valve on the market today. The valve is laser-welded to create an incredibly strong joint between the body and body-end pieces, eliminating a potential leak path. The weld allows for an increased pressure rating of 1,000 psi, up from the standard 600 psi.

Features
    Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Copper-to-copper connections
  • Full port
  • Laser Welded
  • Reversible Handle
  • Easily Adjustable Pack Nut
  • Triple Sealed Stem
  • Blowout-proof Stem
  • Silicon Performance Bronze Body, Ball and Stem, Optional Stainless Steel Trim
  • Reinforced PTFE Seat Rings
  • Lead-free
  • Press x press female end connections
  • Press leak-detection feature
  • Multiple handle options, including NIB-Seal
  • Dezincification resistant
  • Conforms to MSS SP-110
  • Conforms to MSS SP-145
  • NSF/ANSI/CAN-372
  • IAPMO/ANSI Z1157

Specs

–
Connection Type:

C x C

Lead Free:

Yes

Material:

Bronze

Size:

1-1/2"

Port Type:

Full Port

Handle Style:

Lever

Connection Method:

Sweat

Features:

Standard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy