Apply to be a TradeMaster!
Main product image of 3/4" Full Port Threaded Non Rising Stem Brass Gate Valve, TI-8
Magnifying glass
Hover image to zoom

3/4" Full Port Threaded Non Rising Stem Brass Gate Valve, TI-8

Brand:
Nibco
SKU:
N001168
Rating:
(0)
Q&A:
(0)
3/4" Full Port Threaded Non Rising Stem Brass Gate Valve, TI-8
Magnifying glass
Hover image to zoom
N001168 has been discontinued
Discontinued March 23, 2026
This product was discontinued by the manufacturer.
Size: 
3/4"
Connection Method: 
Threaded

MANUALS (1)

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Port Type
Full Port
Product Highlight: Material
Brass
Product Highlight: Size
3/4"

Description

–
The NIBCO brass gate valve features a screw-in bonnet for a durable, pressure-tight seal. The non-rising stem gate valve with the cast iron handwheel offers positive shutoff. Threaded ends allow for ease of installation.

Specs

–
Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Port Type:

Full Port

Material:

Brass

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm