Apply to be a TradeMaster!
Main product image of 2-1/2" Full Port Threaded Non Rising Stem Brass Gate Valve, TI-8
Magnifying glass
Hover image to zoom

2-1/2" Full Port Threaded Non Rising Stem Brass Gate Valve, TI-8

Brand:
Nibco
SKU:
N00116E
Rating:
(0)
Q&A:
(0)
2-1/2" Full Port Threaded Non Rising Stem Brass Gate Valve, TI-8
Magnifying glass
Hover image to zoom
$241.30 each
In Stock
In Stock
Get 2 Fri, Oct 23
Order by today, receive Friday
Size: 
2-1/2"
Connection Method: 
Threaded

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
2-1/2"
Product Highlight: Port Type
Full Port
Product Highlight: Material
Brass

Description

–
The NIBCO brass gate valve features a screw-in bonnet for a durable, pressure-tight seal. The non-rising stem gate valve with the cast iron handwheel offers positive shutoff. Threaded ends allow for ease of installation.

Specs

–
Connection Type:

FNPT x FNPT

Size:

2-1/2"

Port Type:

Full Port

Material:

Brass

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy