Apply to be a TradeMaster!
Main product image of 3/4" Press x 3/4" Hose Bronze Full Port Ball Valve
Magnifying glass
Hover image to zoom

3/4" Press x 3/4" Hose Bronze Full Port Ball Valve

Brand:
Nibco
SKU:
NF843C8
Rating:
(0)
Q&A:
(0)
3/4" Press x 3/4" Hose Bronze Full Port Ball Valve
Magnifying glass
Hover image to zoom
$76.04 each
In Stock
In Stock
Get 13 Tue, Nov 10
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Hose Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The NIBCO Press System bronze ball valve includes a hose cap and chain attached to the valve. The valve features press-to-connect end connections and a new design that allows a leak to occur during testing if the press connection is not properly crimped. When properly crimped a unique "N" witness mark is clearly visible.

Features
    Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Bronze trim
  • Blowout-proof stem
  • Reinforced PTFE seat rings
  • Press female x hose end connections
  • Press leak-detection feature
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110

Specs

–
Valve Construction:

2 piece

Port Type:

Full Port

Connection Method:

Press

Hose

Size:

3/4"

Handle Style:

Lever

Lead Free:

No

Material:

Bronze

Connection Type:

Press x Hose

Features:

Standard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy