Apply to be a TradeMaster!
Main product image of 1" Full Port Press Bronze Ball Valve, 2 Piece Body
Magnifying glass
Hover image to zoom

1" Full Port Press Bronze Ball Valve, 2 Piece Body

Brand:
Nibco
SKU:
NF84C0A
Rating:
(0)
Q&A:
(0)
1" Full Port Press Bronze Ball Valve, 2 Piece Body
Magnifying glass
Hover image to zoom
$87.76 each
In Stock
In Stock
Get 1 Tue, Dec 1
Size: 
1"
1-1/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The NIBCO Press System bronze ball valve body is manufactured from dezincification resistant bronze, with a bronze blowout-proof stem. With the full port design and brass ball, the ball valve allows maximum flow and minimum pressure drop or turbulence with unobstructed bi-directional flow. The ball valve is designed with press-to-connect end connections with an inboard bead and EPDM O-ring for quick and easy joinery to the piping system. Properly applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux. This ball valve features a new design that allows a leak to occur during testing if the press connection is not properly crimped.

Features
    Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Silicon bronze stem
  • Reinforced PTFE seat rings
  • Press x press female end connections
  • Press leak-detection feature
  • Multiple handle options, including NIB-Seal
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110

Specs

–
Connection Method:

Press

Port Type:

Full Port

Features:

Standard

Size:

1"

Lead Free:

No

Material:

Bronze

Valve Construction:

2 piece

Connection Type:

Press x Press

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy