Apply to be a TradeMaster!
Main product image of 1-1/4" Press Full Port Press Bronze Ball Valve, 2 Piece Body, Stainless Trim
Magnifying glass
Hover image to zoom

1-1/4" Press Full Port Press Bronze Ball Valve, 2 Piece Body, Stainless Trim

Brand:
Nibco
SKU:
NF84HCB
Rating:
(0)
Q&A:
(0)
1-1/4" Press Full Port Press Bronze Ball Valve, 2 Piece Body, Stainless Trim
Magnifying glass
Hover image to zoom
$172.49 each
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The NIBCO Press System vented ball valve is designed for mechanical HVAC and non-potable process water applications. This ball valve has press connections and features a new design that allows a leak to occur during testing if the press connection is not properly crimped. The two-piece ball valve body is manufactured from dezincification resistant bronze, with a stainless steel blowout-proof stem. With the full port design and vented stainless steel ball, the ball valve allows unobstructed bi-directional flow. The lever handle provides convenient quarter-turn operation and bubble-tight shutoff.

Features
    Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Stainless steel trim
  • Blowout-proof stem
  • Vented ball
  • Reinforced PTFE seat rings
  • Press x press female end connections
  • Press leak-detection feature
  • Multiple handle options, including NIB-Seal
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110

Specs

–
Connection Type:

Press x Press

Port Type:

Full Port

Handle Style:

Lever

Features:

Standard

Material:

Bronze

Valve Construction:

2 piece

Connection Method:

Press

Lead Free:

No

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy