Apply to be a TradeMaster!
Main product image of 1/2" Press Slip Full Port Brass Ball Valve (PC-FP-600A-S-LF)
Magnifying glass
Hover image to zoom

1/2" Press Slip Full Port Brass Ball Valve (PC-FP-600A-S-LF)

Brand:
Nibco
SKU:
NF99SX6
Rating:
(0)
Q&A:
(0)
1/2" Press Slip Full Port Brass Ball Valve (PC-FP-600A-S-LF)
Magnifying glass
Hover image to zoom
$96.75 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Size
1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

1/2" Press Slip Full Port Brass Ball Valve (PC-FP-600A-S-LF)

Product Description
The NIBCO® Press System Slip ball valve body is manufactured from lead free* Brass alloy and is dezincification resistant (DZR). The Slip ball valve is designed with press-to-connect end connections with a slip side, and an inboard bead with EPDM O-ring for quick and easy copper to copper joinery. Ideally to be used to add a valve to an existing copper tube or replace a leaky valve. Properly applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux.

Product Features
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Press x press slip end connections
  • Copper-to-copper connections
  • Full port
  • Blowout-proof stem
  • Reinforced PTFE seat rings
  • Multiple handle options
  • Press leak-detection feature
  • Dezincification resistant
  • Lead-free
  • Size range 1/2" to 1"

Specs

Product Type:

Ball Valve

Size:

1/2"

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy