Apply to be a TradeMaster!
Main product image of 1/2" Copper Press Ball Balve, PC585-80-LF
Magnifying glass
Hover image to zoom

1/2" Copper Press Ball Balve, PC585-80-LF

Brand:
Nibco
SKU:
NFB840X6
Rating:
(0)
Q&A:
(0)
1/2" Copper Press Ball Balve, PC585-80-LF
Magnifying glass
Hover image to zoom
$45.38 each
In Stock
In Stock
Get 114 Tue, Nov 10

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
The NIBCO Press System ball valve body is manufactured from lead free HydraPure Performance Bronze alloy and is dezincification resistant. The ball valve is designed with press-to-connect copper end connections with an inboard bead and EPDM O-ring for quick and easy copper to copper joinery. Properly applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux.

Specs

–
Size:

1/2"

Handle Style:

Lever

Connection Type:

Press x Press

Material:

Brass

Connection Method:

Press

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy