Apply to be a TradeMaster!
Main product image of 4" Cast Iron Flanged OS&Y Gate Valve, Class 125
Magnifying glass
Hover image to zoom

4" Cast Iron Flanged OS&Y Gate Valve, Class 125

Brand:
Nibco
SKU:
NHA300H
Rating:
(0)
Q&A:
(0)
4" Cast Iron Flanged OS&Y Gate Valve, Class 125
Magnifying glass
Hover image to zoom
$1,839.95 each
In Stock
In Stock
Get 12 Fri, Oct 23
Order by today, receive Friday
Size: 
4"
Connection Method: 
Flanged

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Size
4"
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
The NIBCO cast iron gate valve provides full flow with minimal pressure drop. The cast iron gate valve features a Class 125 flanged, flat face end connection for easy installation and accessibility. Outside screw and yoke (OS&Y) gate valves are recommended when positive shutoff and a quick visual indicator of open/closed position is required. The OS&Y configuration protects the stem threads from contact with the media.

Features
    125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Outside screw and yoke
  • Bolted bonnet
  • Solid wedge
  • Iron body bronze mounted (IBBM)
  • Class 125 flanged flat face end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-70

Specs

–
Material:

Cast Iron

Connection Method:

Flanged

Size:

4"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy