Apply to be a TradeMaster!
Main product image of 8" Cast Iron Flanged OS&Y Gate Valve, Class 125
Magnifying glass
Hover image to zoom

8" Cast Iron Flanged OS&Y Gate Valve, Class 125

Brand:
Nibco
SKU:
NHA300L
Rating:
(0)
Q&A:
(0)
8" Cast Iron Flanged OS&Y Gate Valve, Class 125
Magnifying glass
Hover image to zoom
$4,576.62 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Tue, Nov 17
Size: 
8"
Connection Method: 
Flanged

MANUALS (1)

Lift Gate

–
This product weighs 308.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Size
8"
Product Highlight: Material
Cast Iron

Description

–
The NIBCO cast iron gate valve provides full flow with minimal pressure drop. The cast iron gate valve features a Class 125 flanged, flat face end connection for easy installation and accessibility. Outside screw and yoke (OS&Y) gate valves are recommended when positive shutoff and a quick visual indicator of open/closed position is required. The OS&Y configuration protects the stem threads from contact with the media.

Features
    125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Outside screw and yoke
  • Bolted bonnet
  • Solid wedge
  • Iron body bronze mounted (IBBM)
  • Class 125 flanged flat face end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-70

Specs

–
Connection Type:

Flanged x Flanged

Size:

8"

Connection Method:

Flanged

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy