Apply to be a TradeMaster!
Main product image of 2" Cast Iron Swing Check Valve, F-918-B (Flanged)
Magnifying glass
Hover image to zoom

2" Cast Iron Swing Check Valve, F-918-B (Flanged)

Brand:
Nibco
SKU:
NHE300D
Rating:
(0)
Q&A:
(0)
2" Cast Iron Swing Check Valve, F-918-B (Flanged)
Magnifying glass
Hover image to zoom
$889.18 each
In Stock
In Stock
Get 1 Tue, Nov 10
Size: 
2"
2"2-1/2"3"4"6"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Lead Free
Yes

Description

–
The NIBCO cast iron check valve features flanged end connections for easy installation. It is equipped with a bolted bonnet for maintenance accessibility. Swing checks may be installed in horizontal positions (or vertical with flow moving up). Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO check valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO check valves backed by the NIBCO 5-year 125% limited warranty.

Specs

–
Size:

2"

Material:

Cast Iron

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy