Apply to be a TradeMaster!
Main product image of 2-1/2" Cast Iron Flanged Swing Check Valve, Class 125
Magnifying glass
Hover image to zoom

2-1/2" Cast Iron Flanged Swing Check Valve, Class 125

Brand:
Nibco
SKU:
NHE300E
Rating:
(0)
Q&A:
(0)
2-1/2" Cast Iron Flanged Swing Check Valve, Class 125
Magnifying glass
Hover image to zoom
$752.30 each
In Stock
In Stock
Get 2 Mon, Nov 9
Order by today, receive Monday
Size: 
2-1/2"
6"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
The NIBCO cast iron horizontal swing check valve is designed with renewable seat and disc. The swing check valve prevents backflow by automatically closing when fluid reverses direction. The check valve is recommended for commercial and industrial steam, water, oil and gas services. The valve is Class 125 flanged iron body and bronze mounted trim (IBBM).

Features
    125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bronze mounted trim
  • Bolted bonnet
  • Renewable seat and disc
  • Class 125 flanged end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-71 Type 1

Specs

–
Material:

Cast Iron

Size:

2-1/2"

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy