Apply to be a TradeMaster!
Main product image of 3/4" Sweat Rising Stem Bronze Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Rising Stem Bronze Gate Valve (Lead Free)

Brand:
Nibco
SKU:
NJ050X8
Rating:
(0)
Q&A:
(0)
3/4" Sweat Rising Stem Bronze Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom
$99.76 each
In Stock
In Stock
Get 6 Mon, Oct 26
Size: 
3/4"
Connection Method: 
Sweat
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes

Description

–
The NIBCO bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility services. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO gate valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO gate valves are backed by the NIBCO 5-year 125% limited warranty.

Specs

–
Connection Method:

Sweat

Material:

Bronze

Size:

3/4"

Connection Type:

C x C

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy