Apply to be a TradeMaster!
Main product image of 1" Sweat Bronze Gate Valve w/ Rising Stem, Class 300 (Lead Free)
Magnifying glass
Hover image to zoom

1" Sweat Bronze Gate Valve w/ Rising Stem, Class 300 (Lead Free)

Brand:
Nibco
SKU:
NJ050XA
Rating:
(0)
Q&A:
(0)
1" Sweat Bronze Gate Valve w/ Rising Stem, Class 300 (Lead Free)
Magnifying glass
Hover image to zoom
$200.15 each
In Stock
In Stock
Get 1 Mon, Oct 26

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
C x C Connection

Description

–
This NIBCO bronze gate valve features a screw-in bonnet for service where infrequent maintenance is required. The solder ends allow for ease of installation. The gate valve is constructed of high quality lead-free dezincification-resistant (DZR) performance bronze silicon alloy per ASTM specifications. Rising stem gate valves are used when positive shutoff is required and a quick visual indicator of open/closed position is needed. This NIBCO bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility services. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO gate valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO gate valves are backed by the NIBCO 5-year 125% limited warranty.

Features
    Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
  • Rising stem
  • Solid wedge
  • Screw-in bonnet
  • Solder end connections
  • White handle for easy Lead-free
  • Lead-free
  • Dezincification resistant
  • Conforms to MSS SP-139
  • Third-party certified to NSF/ANSI 61 and 372

Specs

–
Size:

1"

Connection Method:

Sweat

Material:

Bronze

Lead Free:

Yes

Connection Type:

C x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy