Apply to be a TradeMaster!
Main product image of 3/4" Sweat Bronze Spring Loaded Check Valve, Class 250, Vertical (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Bronze Spring Loaded Check Valve, Class 250, Vertical (Lead Free)

Brand:
Nibco
SKU:
NJ7Q2X8
Rating:
(0)
Q&A:
(0)
3/4" Sweat Bronze Spring Loaded Check Valve, Class 250, Vertical (Lead Free)
Magnifying glass
Hover image to zoom
$131.82 each
In Stock
In Stock
Get 11 Wed, Oct 28
Order by today, receive Wednesday
Size: 
3/4"
1-1/4"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
Yes
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze

Description

–
The NIBCO Ring Check valve is constructed of high quality lead-free dezincification-resistant (DZR) performance bronze silicon alloy per ASTM specifications. The Ring Check valve is uniquely designed with an in-line, spring assisted self-closing disc. The lift check valve prevents backflow by automatically closing when fluid reverses direction. The lead-free valve is recommended for applications that deliver water for human consumption, including commercial and residential construction.

Features
    Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • In-line lift-type
  • Spring actuated
  • PTFE resilient seat disc
  • NIBCO double-oval lead-free body marking
  • Class 125 solder end connections
  • Lead-free
  • NSF/ANSI/CAN-61 and 372

Specs

–
Lead Free:

Yes

Connection Method:

Sweat

Size:

3/4"

Connection Type:

C x C

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy