Apply to be a TradeMaster!
Main product image of 2" Sweat Bronze Spring Loaded Check Valve, Class 250, Vertical (Lead Free)
Magnifying glass
Hover image to zoom

2" Sweat Bronze Spring Loaded Check Valve, Class 250, Vertical (Lead Free)

Brand:
Nibco
SKU:
NJ7Q2XD
Rating:
(0)
Q&A:
(0)
2" Sweat Bronze Spring Loaded Check Valve, Class 250, Vertical (Lead Free)
Magnifying glass
Hover image to zoom
$305.88 each
In Stock
In Stock
Get 2 Thu, Oct 29
Size: 
2"
1-1/2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
The NIBCO Ring Check valve is constructed of high quality lead-free dezincification-resistant (DZR) performance bronze silicon alloy per ASTM specifications. The Ring Check valve is uniquely designed with an in-line, spring assisted self-closing disc. The lift check valve prevents backflow by automatically closing when fluid reverses direction. The lead-free valve is recommended for applications that deliver water for human consumption, including commercial and residential construction.

Features
    Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • In-line lift-type
  • Spring actuated
  • PTFE resilient seat disc
  • NIBCO double-oval lead-free body marking
  • Class 125 solder end connections
  • Lead-free
  • NSF/ANSI/CAN-61 and 372

Specs

–
Connection Method:

Sweat

Size:

2"

Connection Type:

C x C

Lead Free:

Yes

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy