Apply to be a TradeMaster!
Main product image of 3/4" Sweat Bronze 3-Piece Full Port Ball Valve, Class 600 (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Bronze 3-Piece Full Port Ball Valve, Class 600 (Lead Free)

Brand:
Nibco
SKU:
NJ93028
Rating:
(0)
Q&A:
(0)
3/4" Sweat Bronze 3-Piece Full Port Ball Valve, Class 600 (Lead Free)
Magnifying glass
Hover image to zoom
$154.82 each
In Stock
In Stock
Get 480 Tue, Nov 10
Order by today, receive Tuesday
Size: 
3/4"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO three-piece lead-free ball valve is constructed of lead-free dezincification-resistant (DZR) high quality performance bronze silicon alloy per ASTM specifications. The valve features solder ends for easy installation. The valve is recommended for applications that deliver water for human consumption, including commercial and residential construction.

Features
    Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • Repairable design
  • Silicon Performance Bronze trim
  • Blowout-proof stem
  • PTFE seats
  • White handle for easy lead-free identification
  • NIBCO double-oval lead-free body marking
  • Solder end connections
  • Dezincification resistant
  • Lead-free
  • Conforms to MSS SP-110
  • NSF/ANSI/CAN-61 and 372

Specs

–
Valve Construction:

3 piece

Handle Style:

Lever

Size:

3/4"

Port Type:

Full Port

Connection Type:

C x C

Material:

Bronze

Lead Free:

Yes

Features:

Standard

Connection Method:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy