Apply to be a TradeMaster!
Main product image of 2" Sweat Bronze Full Port Ball Valve, Class 600, 2 Piece (Lead Free)
Magnifying glass
Hover image to zoom

2" Sweat Bronze Full Port Ball Valve, Class 600, 2 Piece (Lead Free)

Brand:
Nibco
SKU:
NJ9901D
Rating:
(0)
Q&A:
(0)
2" Sweat Bronze Full Port Ball Valve, Class 600, 2 Piece (Lead Free)
Magnifying glass
Hover image to zoom
$253.50 each
In Stock
In Stock
Get 1 Mon, Nov 9
Order by today, receive Monday

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO lead-free ball valve features solder ends for easy installation. The valve is constructed of lead-free dezincification-resistant (DZR) high quality performance bronze silicon alloy per ASTM specifications. The two-piece valve is recommended for applications that deliver water for human consumption, including commercial and residential construction.

Features
    Valve pressure rating 600 psi/41.4 bar non-shock cold working pressure
  • Full port
  • Silicon Performance Bronze ball and stem
  • Blowout-proof stem
  • PTFE seats
  • White handle for easy lead-free identification
  • NIBCO double-oval lead-free body marking
  • Threaded end connections
  • Dezincification resistant
  • Lead-free
  • Conforms to MSS SP-110
  • NSF/ANSI/CAN-61 and 372

Specs

–
Lead Free:

Yes

Valve Construction:

2 piece

Handle Style:

Lever

Size:

2"

Port Type:

Full Port

Features:

Standard

Material:

Bronze

Connection Type:

C x C

Connection Method:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy