Apply to be a TradeMaster!
Main product image of 1" Sweat Two-Piece Bronze Full Port Ball Valve, S-585-80-LF
Magnifying glass
Hover image to zoom

1" Sweat Two-Piece Bronze Full Port Ball Valve, S-585-80-LF

Brand:
Nibco
SKU:
NJB830XA
Rating:
(0)
Q&A:
(0)
1" Sweat Two-Piece Bronze Full Port Ball Valve, S-585-80-LF
Magnifying glass
Hover image to zoom
$81.30 each
In Stock
In Stock
Get 474 Wed, Nov 11

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO ball valve is made of lead-free Silicon Performance Bronze alloy and has achieved the stringent NSF/ANSI/CAN 61 section 8 (Commercial Hot) and NSF/ANSI/CAN 372 listings. The two-piece valve provides bubble-tight shutoff at 600 PSI and is dezincification resistant. The ball valve includes reinforced PTFE seat rings with silicon bronze stem and ball, and is ideal for use in applications that deliver water for human consumption including residential and commercial construction.

Specs

–
Material:

Bronze

Handle Style:

Lever

Port Type:

Full Port

Connection Type:

C x C

Size:

1"

Connection Method:

Sweat

Valve Construction:

2 piece

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy