Apply to be a TradeMaster!
Main product image of 3/4" Threaded Two-Piece Bronze Full Port Ball Valve, T-585-70
Magnifying glass
Hover image to zoom

3/4" Threaded Two-Piece Bronze Full Port Ball Valve, T-585-70

Brand:
Nibco
SKU:
NL95008
Rating:
(0)
Q&A:
(0)
3/4" Threaded Two-Piece Bronze Full Port Ball Valve, T-585-70
Magnifying glass
Hover image to zoom
$45.91 each
In Stock
In Stock
Get 40 Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The NIBCO bronze ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The two-piece valve features thread ends for easy installation. Please refer to NIBCO technical data sheet, valve selection guides and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO ball valves are backed by the NIBCO INC. 5-year 125% limited warranty.

Specs

–
Material:

Bronze

Handle Style:

Lever

Connection Type:

FNPT x FNPT

Valve Construction:

2 piece

Lead Free:

No

Connection Method:

Threaded

Size:

3/4"

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy