Apply to be a TradeMaster!
Main product image of 1/4" Threaded Bronze Full Port Ball Valve w/ Extended Handle, Stainless Steel Trim, 600 Class (Lead Free)
Magnifying glass
Hover image to zoom

1/4" Threaded Bronze Full Port Ball Valve w/ Extended Handle, Stainless Steel Trim, 600 Class (Lead Free)

Brand:
Nibco
SKU:
NL95HE4
Rating:
(0)
Q&A:
(0)
1/4" Threaded Bronze Full Port Ball Valve w/ Extended Handle, Stainless Steel Trim, 600 Class (Lead Free)
Magnifying glass
Hover image to zoom
$100.31 each
Out of Stock
Out of Stock
Get it Thu, Nov 19 - Fri, Nov 27

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO bronze ball valve features threaded end connections and provides bubble-tight shutoff at 600 PSI. The reinforced PTFE seat ring with stainless steel stem and ball exhibit high chemical resistance properties and is recommended for many high pressure applications. Threaded end connections provide easy installation.

Features
    Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Maximum temperature rating 400°F
  • Full port
  • Stainless steel ball and stem
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110

Specs

–
Lead Free:

Yes

Port Type:

Full Port

Valve Construction:

2 piece

Size:

1/4"

Connection Method:

Threaded

Handle Style:

Lever

Material:

Bronze

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy