Apply to be a TradeMaster!
Main product image of 2" Threaded Three-Piece Bronze Full Port Ball Valve, T-595-Y
Magnifying glass
Hover image to zoom

2" Threaded Three-Piece Bronze Full Port Ball Valve, T-595-Y

Brand:
Nibco
SKU:
NL9950D
Rating:
(0)
Q&A:
(0)
2" Threaded Three-Piece Bronze Full Port Ball Valve, T-595-Y
Magnifying glass
Hover image to zoom
$517.50 each
In Stock
In Stock
Get 2 Mon, Nov 9

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The NIBCO bronze ball valve provides bubble-tight shutoff at 600 PSI. The three-piece valve is ideal for hot/cold water, numerous gas applications, compressed air, vacuum service, condenser and chilled water. It may be used for isolation and throttling (half open to full open only). The three-piece valve is repairable in-line.

Specs

–
Handle Style:

Lever

Lead Free:

No

Size:

2"

Port Type:

Full Port

Connection Type:

FNPT x FNPT

Valve Construction:

3 piece

Connection Method:

Threaded

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy