Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded Two-Piece Brass Full Port Ball Valve, T-FP600A
Magnifying glass
Hover image to zoom

1-1/2" Threaded Two-Piece Brass Full Port Ball Valve, T-FP600A

Brand:
Nibco
SKU:
NL998HC
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded Two-Piece Brass Full Port Ball Valve, T-FP600A
Magnifying glass
Hover image to zoom
$143.08 each
In Stock
In Stock
Get 31 Mon, Nov 9

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
The NIBCO brass ball valve with threaded end connections provides bubble-tight shutoff. The valve's PTFE seats and hard chrome-plated brass ball exhibit high chemical resistance properties. The valve is ideal for hot/cold water and gas applications.

Specs

–
Valve Construction:

2 piece

Connection Type:

FNPT x FNPT

Port Type:

Full Port

Size:

1-1/2"

Material:

Brass

Handle Style:

Lever

Connection Method:

Threaded

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy