Apply to be a TradeMaster!
Main product image of 1" Threaded Two-Piece Brass Full Port Ball Valve, Locking Lever Handle, T-FP-600A-LF-LL (Lead Free)
Magnifying glass
Hover image to zoom

1" Threaded Two-Piece Brass Full Port Ball Valve, Locking Lever Handle, T-FP-600A-LF-LL (Lead Free)

Brand:
Nibco
SKU:
NL998XLA
Rating:
(0)
Q&A:
(0)
1" Threaded Two-Piece Brass Full Port Ball Valve, Locking Lever Handle, T-FP-600A-LF-LL (Lead Free)
Magnifying glass
Hover image to zoom
$81.37 each
In Stock
In Stock
Get 2 Mon, Nov 9

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Locking Handle, Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO lead-free brass ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The two-piece valve features threaded end connections for easy installation. Please refer to NIBCO technical data sheet, valve selection guide and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO specialty valves are backed by a NIBCO INC. 2-year limited warranty.

Specs

–
Handle Style:

Locking Handle

Lever

Size:

1"

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Connection Method:

Threaded

Valve Construction:

2 piece

Material:

Brass

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy