Apply to be a TradeMaster!
Main product image of 1-1/4" Male Press Bronze Full Port Ball Valve, 2 Piece (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Male Press Bronze Full Port Ball Valve, 2 Piece (Lead Free)

Brand:
Nibco
SKU:
NR841HB
Rating:
(0)
Q&A:
(0)
1-1/4" Male Press Bronze Full Port Ball Valve, 2 Piece (Lead Free)
Magnifying glass
Hover image to zoom
$103.71 each
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Wed, Nov 25

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO Press System bronze ball valve features press x press male end connections for quick and easy joinery to female press connections. Simply applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux. With the full port design and vented stainless steel ball, the ball valve allows unobstructed bi-directional flow.

Features
    Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Stainless steel trim
  • Blowout-proof stem
  • Vented ball
  • Press x press male end connections
  • Lever handle
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110
  • UL Certified NSF/ANSI 61 (1/2" to 1")

Specs

–
Size:

1-1/4"

Handle Style:

Lever

Lead Free:

Yes

Connection Type:

Press

Valve Construction:

2 piece

Connection Method:

Male Press

Port Type:

Full Port

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy