Shop Klein Tools Limited Time Promotion
Main product image of 15 MFD Round Run Capacitor (370V), 01-0026
Magnifying glass
Hover image to zoom

15 MFD Round Run Capacitor (370V), 01-0026

Brand:
Nordyne
SKU:
01-0026
Rating:
(2)
Q&A:
(0)
15 MFD Round Run Capacitor (370V), 01-0026
Magnifying glass
Hover image to zoom
$7.81 each
In Stock
In Stock
Get 8 Thu, Oct 15
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
15 MFD

Description

–
01-0026 is an official OEM 15 MFD Round Run Capacitor (370V) for Nordyne HVAC equipment.

Specs

–
MFD:

15

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
100% would recommend this product
3
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent product. SupplyHouse rocks

SupplyHouse is a terrific place to get good-quality parts at reasonable prices
DIYer
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

recommended I buy when not needed

Your site recommended I buy when not needed since blower assembly it came with it's own run capacitor.
leakstoppers
Willow Grove Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy