Apply to be a TradeMaster!
Main product image of 1020 RPM 4 Speed Blower Motor (1 HP, 115V), 904860
Magnifying glass
Hover image to zoom

1020 RPM 4 Speed Blower Motor (1 HP, 115V), 904860

Brand:
Nordyne
SKU:
904860
Rating:
(2)
Q&A:
(1)
1020 RPM 4 Speed Blower Motor (1 HP, 115V), 904860
Magnifying glass
Hover image to zoom
$338.76 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1020 RPM
Product Highlight: Horse Power
1 HP

Description

–
904860 is an official OEM 1020 RPM 4 Speed Blower Motor (1 HP, 115V) for Nordyne HVAC equipment.

Specs

–
RPM:

1020

Speeds:

4

Horse Power:

1

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect out of the box.

Direct replacement for my furnace. Works way better than the one I replaced. This company is amazing and very helpful and knowledgeable. From the moment I began looking at their parts to the moment I placed the order, their tech agents were helpful and guided me to get order the correct part.
Landlord
Chicago IL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great 👍
Ck
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this motor be oiled

Asked by steve 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it does not get oiled.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy