Apply to be a TradeMaster!
Main product image of 1065 RPM 4 Speed Blower Motor (1/2 HP, 115V), 904859
Magnifying glass
Hover image to zoom

1065 RPM 4 Speed Blower Motor (1/2 HP, 115V), 904859

Brand:
Nordyne
SKU:
904859
Rating:
(1)
Q&A:
(0)
1065 RPM 4 Speed Blower Motor (1/2 HP, 115V), 904859
Magnifying glass
Hover image to zoom
$440.62 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1065 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
904859 is an official OEM 1065 RPM 4 Speed Blower Motor (1/2 HP, 115V) for Nordyne HVAC equipment.

Specs

–
RPM:

1065

Speeds:

4

Horse Power:

1/2

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great support!

Replacement motor is great. Deck sensor wires were too short though. Fortunately the ones from the old motor were easily spliced (crimp joint) and it fit excellently.
J2
Colorado
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy