Apply to be a TradeMaster!
Main product image of 1100 RPM Condenser Motor (1/8 HP, 208-230V), 621720
Magnifying glass
Hover image to zoom

1100 RPM Condenser Motor (1/8 HP, 208-230V), 621720

Brand:
Nordyne
SKU:
621720
Rating:
(9)
Q&A:
(0)
1100 RPM Condenser Motor (1/8 HP, 208-230V), 621720
Magnifying glass
Hover image to zoom
$214.61 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/8 HP
Product Highlight: Amperage
1 Amps

Description

–
621720 is an official OEM 1100 RPM Condenser Motor (1/8 HP, 208-230V) for Nordyne HVAC equipment.

Specs

–
Product Type:

Motor

Horse Power:

1/8

Voltage:

208V

230V

RPM:

1100

Amperage:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Only from Supply House

replaced my ac unit fan motor with one from Supply House.Not the first time they saved me money.Looked everywhere online and off and found want I wanted/needed here.Shipping is great also.Many thanks to Supply House.Ac unit running supper now.Glad I found Supply House!
McCool 1
Jimtown,Tn
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works

Got AC up and running again. Fast shipping. Great product.
wvsplicer
Clarksburg, WV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

The motor was a plug & play replacement however I wish they would ship them as a set along with the correct capacitor because they sent the wrong one when ordered separately. The price of cap was refunded but I would have preferred that they kept that and sent the right part instead so could have replaced them together. The cost would double to just order another because of shipping costing as much as the part. The funny part is when placing the order I asked about their return policy and the rep said it would not be possible to get the wrong part since the system said it was the correct parts.
Mike
Mt Juliet, TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Fast shipping!
Turboman
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and Accurate

Perfect.
Mike
North Huntingdon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service and correct replacement

I was glad to see that you had the exact same motor to replace mine. The other companies I contacted only had a universal one which required e to rewire the unit to fit my needs along with purchasing other replacement parts. The motor got here in the time you indicated and within 1 1/2 hours our a/c unit was back up ad running
Repairman
Flat Rock Mi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

I which I came with capacitor
Al
pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 Star Service

Exact part fast shipping totally happy.
Joe
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WENT GREAT

Condenser motor. Went in flawless, sounds good an works good
Joe
Venice fl
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy