Apply to be a TradeMaster!
Main product image of 18" Fan Blade w/ 1/2" Bore, 3 Blades, 667262R
Magnifying glass
Hover image to zoom

18" Fan Blade w/ 1/2" Bore, 3 Blades, 667262R

Brand:
Nordyne
SKU:
667262R
Rating:
(16)
Q&A:
(1)
18" Fan Blade w/ 1/2" Bore, 3 Blades, 667262R
Magnifying glass
Hover image to zoom
$70.35 each
In Stock
In Stock
Get 11 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length

Description

–
Nordyne 667262R 18" Fan Blade w/ 1/2" Bore, 3 Blades
An OEM Nordyne replacement fan blade used on compatible Nordyne HVAC equipment to replace a damaged or worn blade when the exact specified part is required.

Key Features
  • Fan blade with 3 blades
  • 18" length
  • 1/2" bore
  • Rotation listed as CW
  • Product type listed as Fan Blade

Compatibility & Applications
  • Listed as a Nordyne fan blade replacement part.
  • Must only be used where the manufacturer specifies this exact part number: 667262R.

Installation & Operation Notes
  • Installation should be performed by a qualified HVAC service technician, following the applicable unit's service/installation documentation.

Maintenance & Troubleshooting
  • Fan blades are commonly replaced when damaged, bent, or no longer operating smoothly, often associated with symptoms like abnormal noise/vibration or poor airflow performance

Specs

–
Product Type:

Fan Blade

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.94 out of 16 reviews
100% would recommend this product
4.94
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Good value

Perfect fit, good quality, good value.
DIY HVAC
Round Rock, Tx
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THEY SAID IT COULDN'T BE DONE, BUT SUPPLYHOUSE DID IT!

More than one A/C company told me I needed a completely new A/C system. They Quoted prices from $8k to $10k. Have older unit that needed a compressor fan motor and a new fan. They said the parts are not available anymore, that was not true. SupplyHouse had the exact parts I needed in stock. A quick phone call to order was simply and the parts I needed were on the way. They also had an excellent video on how to install my parts, which I did. SupplyHouse saved me a lot of money, and my A/C is working great. Thank You!!!
RICK
Florida, USA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I needed at a price I could afford.

Fit perfect right out of the box!
UnKaBuc
Warrensburg
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Put on my air conditioner. Works great
Sam
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The exact size I needed, works great
Ej
Birmingham Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

The product I received was shipped fast and was a Quality product, will purchase from here again.
Fan blade
Fort Wayne Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works fine

Delivery in time. Fan works fine.
Ben
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, experience.

Perfect in every way. Thank you!
John
Mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Good products.
Tom
Md
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prefect fit

It was a perfect fit. And arrived fast. Would highly recommend.
Jean
Rose Hill VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does the fan have the hub to go on the motor shafe on it

Asked by jimmy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it does

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy