Apply to be a TradeMaster!
Main product image of 3 Speed Blower Motor, 1/4 HP (120V)
Magnifying glass
Hover image to zoom

3 Speed Blower Motor, 1/4 HP (120V)

Brand:
Nordyne
SKU:
622237
Rating:
(4)
Q&A:
(0)
3 Speed Blower Motor, 1/4 HP (120V)
Magnifying glass
Hover image to zoom
622237 has been discontinued
Discontinued September 23, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
3 Speed Blower Motor, 1/4 HP (120V), 622237R
Brand:
Nordyne
SKU:622237R
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/4 HP

Specs

–
Speeds:

3

Voltage:

120v

Horse Power:

1/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good company, honor their clients!

Good company, honor their clients!
Dude No. 1
St Simons Island, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fit perfectly in my furnace and was shipped quickly. So happy to not have an annoying loud furnace any more.
Ginget
Seabrook, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this product.

Got here fast, easy to install. New motor runs smooth can't hardly tell if the furnace is running. Not yalls fault the motor didn't come with the bracket, some people are clueless 🤪. I would definitely buy again but hopefully I won't have to.
Uncle Rick
Chattanooga Tennessee
5 years ago
Was this review helpful to you?

Needs better description

Motor needs to have a better description explaining that it does not have or come with the motor mounts. this motor is useless without the mounts.
Jim
Bowling Green,Ky
10 years ago
Was this review helpful to you?