Apply to be a TradeMaster!
Main product image of 10 MFD Round Capacitor (370V), 01-0024
Magnifying glass
Hover image to zoom

10 MFD Round Capacitor (370V), 01-0024

Brand:
Nordyne
SKU:
01-0024
Rating:
(11)
Q&A:
(0)
10 MFD Round Capacitor (370V), 01-0024
Magnifying glass
Hover image to zoom
$7.37 each
In Stock
In Stock
Get 99 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
10 MFD

Description

–
01-0024 is an official OEM 10 MFD Round Capacitor (370V) for Nordyne HVAC equipment.

Specs

–
MFD:

10

Voltage:

370V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Speed Blower Motor (1/2 HP), 904858
SKU: 904858
Nordyne

Product Reviews

4.27 out of 11 reviews
90% would recommend this product
4.27
out of 11 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
55%
4 star
36%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

Capacitor Works Fine But....

I bought this Capacitor to troubleshoot an intermittent blower problem. (Start /Stop / Start). The Miller mobile home furnace it's installed in is 15 years old & so Nordyne / Miller has discontinued some parts & replaced them with others. Such is the case here. The original equipment cap was 10ufd / 370 volts. The new replacement is 6ufd / 370 volts. All good electrically, except the can itself is short & round so the mounting band has to be bent up & a longer screw installed to mount the cap/band to the blower housing. This is not a Supplyhouse problem at all, rather something that comes with a change from the manufacturer. Supplyhouuse.com service is Excellent!! Thanks, Dan BTW: The problem still exists & after much troubleshooting, it may actually be time to replace the furnace.
VS

Most Liked Negative Review

ordedred a 01-0024 and got a JARD 12998 instead

Is not a 01-0024 so I cannot use it and it costs almost as much to ship back and get money back, plus lose the cost of postage. Now if nest one I ordered is right it will cost me almost 25 dollars.
Showing 1-10 of 11 reviews

Excellent service !!!!!

I am delighted with the delivery speed!
Alex
PA
5 months ago
Was this review helpful to you?

ordedred a 01-0024 and got a JARD 12998 instead

Is not a 01-0024 so I cannot use it and it costs almost as much to ship back and get money back, plus lose the cost of postage. Now if nest one I ordered is right it will cost me almost 25 dollars.
DUMBY
IA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use Supply house anytime I need parts

Fair prices. Very good service even though mostly automated. I did call them…got a real live pleasant, English speaking help. Products were shipped as fast as possible. No complaints
Hap
Wayland MI
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Capacitor for My System

Great price for a quality capacitor. Shipped quickly.
Matt W
Baltimore MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend

Hi!! I order from you and have never had any issies. Thank you!
Jazz
Chicago IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked fine other than is a different dimension

I made it work but obviously not an RR because of size. This one was shorter and wider and the bracket wasn't useable.
Nyroc
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

It was on time and the product was exactly what they said it was, I would recommend it come on time service was excellent.
JB
Columbus Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Near miss

Electrically, works great. Physically, diameter larger than original, so had to make a new clamp. Simple job with a bit of pipe strap.
Norm
Concrete, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor Works Fine But....

I bought this Capacitor to troubleshoot an intermittent blower problem. (Start /Stop / Start). The Miller mobile home furnace it's installed in is 15 years old & so Nordyne / Miller has discontinued some parts & replaced them with others. Such is the case here. The original equipment cap was 10ufd / 370 volts. The new replacement is 6ufd / 370 volts. All good electrically, except the can itself is short & round so the mounting band has to be bent up & a longer screw installed to mount the cap/band to the blower housing. This is not a Supplyhouse problem at all, rather something that comes with a change from the manufacturer. Supplyhouuse.com service is Excellent!! Thanks, Dan BTW: The problem still exists & after much troubleshooting, it may actually be time to replace the furnace.
DDAY
Shohola,PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought with new blower motor

When replacing a blower motor, its not worth trying to use the old start capacitor. They are inexpensive and are needed for proper operation of the blower motor.
JZ
MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy