Apply to be a TradeMaster!
Main product image of 4-Speed Blower Motor (1/3 HP, 240V), 903075
Magnifying glass
Hover image to zoom

4-Speed Blower Motor (1/3 HP, 240V), 903075

Brand:
Nordyne
SKU:
903075
Rating:
(45)
Q&A:
(2)
4-Speed Blower Motor (1/3 HP, 240V), 903075
Magnifying glass
Hover image to zoom
$279.18 each
In Stock
In Stock
Get 51 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Horse Power
1/3 HP
Product Highlight: RPM
960 RPM

Description

–
Nordyne 903075 4-Speed Blower Motor, 1/3 HP, 240V is an OEM multi-speed blower motor for select Nordyne furnaces and air handlers, used to drive the supply-air wheel.

Key Features:
  • OEM blower motor
  • 1/3 HP
  • 240V
  • 4-speed motor leads
  • Factory part number 903075

Compatibility & Applications:
  • For units that list 903075 in the parts catalog.
  • Replacement motor for compatible blower housings.

Installation & Operation Notes:
  • Follow the cabinet schematic for lead connections and speed selection.
  • Confirm rotation direction and secure the hub set screw per instructions.

Maintenance & Troubleshooting:
  • Replace if seized, noisy, or drawing high current.
  • After install, measure amperage and verify airflow.

Specs

–
Product Type:

Motor

Blower

Speeds:

4

Voltage:

240v

Horse Power:

1/3

RPM:

960

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.76 out of 45 reviews
93% would recommend this product
4.76
out of 45 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
4%
3 star
0%
2 star
7%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Best Part Around

I was told locally (Arkansas) that this part was not available anymore since it was out of a unit that was 10 years old. The fan motor seized during a 90* week and I was desperate for a replacement. I got on the internet and googled the make and part number. Was I surprised, quite a few motors were available. Even tho Supply House.com was quite distant, they had the best price. Also their shipping was quite faxt. They say a "hot" wife is not always the best thing, and I can vouch for that. The motor went in like it was supposed to and the wiring was a snap. Thanks SupplyHouse.com, you made life enjoyable again.
VS

Most Liked Negative Review

Good transaction, but the plugs didn't match.

Installed and working properly. The Motor came with an adapter plug, to fit my unit, the adapter was wired backwards, as if the plastic plug was oriented wrong when the pins were installed. Could have burnt my new motor, if I hadn't caught it.
Showing 1-10 of 45 reviews

yes

The product is working wonderfully. It is keeping our trailer warmer than it ever has been. Best buy ever.
Baby Jean
Richwood, WV.
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again.

It was easy to install and fit great.
RazorA
Homedale Idaho
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Damaged when shipped

I bought a squirrel cage and fan motor. The box didn't show any signs of damage or impact. The unit was well packed and bent up. Don't expect your part to be in good shape just because the box is. Good luck!
Jorgy
KCMO Metro
1 years ago
Was this review helpful to you?

Replaced furnace blower motor.

Everything lined up properly and working like new.
Ed
Missouri
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Direct replacement was just a plug and play application. Worked perfect
Jeremy
Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy from here again if I need to

My blower motor went out few days before Christmas. I wasn't sure on which to buy. I did the text option they have within few minutes someone assist me through text and recommend which to buy. Even with the Christmas holiday I was able to receive my item in a few days. This was extremely easy to install. If I need to buy anymore products I'll buy here first.
Jo Mama
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit.

Bolted up great, electrical connectors were correct. Install was very easy.
Stanmon
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Called to get a replacement blower motor. This was slated to be a direct replacement. Motor came quickly and was an easy swap out.
Six
Bedford Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

This motor was for an older model electric furnace. It was an exact replacement for this unit, perfect plug and play ! I appreciate you for being here for me. Shipping was fast and product was packaged well.
Shorty
Pocatello, Idaho
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The service was great

The right part delivers fast
Michael
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the rotation direction please

Asked by Lon 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Clockwise.

Was this review helpful to you?

Q: I have one other question outstanding but have another. The manufacturer lists the wires as brown to capacitor, black is high, blue is medium high, yellow is medium low and red is low. That leaves the orange wire in the adapter unaccounted for. What is that wire for?

Asked by Joe Nunez - current supplyhouse customer 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the common

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy