Apply to be a TradeMaster!
Main product image of Reversing Valve Coil (24V, 7W), 669470R
Magnifying glass
Hover image to zoom

Reversing Valve Coil (24V, 7W), 669470R

Brand:
Nordyne
SKU:
669470R
Rating:
(3)
Q&A:
(1)
Reversing Valve Coil (24V, 7W), 669470R
Magnifying glass
Hover image to zoom
$33.94 each
In Stock
In Stock
Get 1 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Wattage
7 Watts

Description

–

669470R is an official OEM Reversing Valve Coil (24V, 7W) for Nordyne HVAC equipment.

Specs

–
Product Type:

Reversing Valve

Voltage:

24V

Wattage:

7

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Pole, 25FLA Contactor (24V), 1014863R
SKU: 1014863R
Nordyne

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

The best of the besr

Fantastic service.
Aj
Dallas, Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent process

Product was the original manufacturers part and worked perfectly. Shipment arrived on time and cost was same as web order. Will use company again. Excellent
Bill
Arlington, TN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HVAC fuse substitute

Very neat and inexpensive tool to aid if troubleshooting control voltage issues.
agmantoo
NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need a reversing coil for a gibson gt3ba 030ka listed as nordyne part number 699342. Is 669470 compatible and what is the difference between 669470 and 669470R ?

Asked by Jaxawd94 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the "R" is the new model, i dont find any cross reference to the part #699342

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy