Apply to be a TradeMaster!
Main product image of Defrost Control Board, 917178A
Magnifying glass
Hover image to zoom
Defrost Control Board, 917178A
Magnifying glass
Hover image to zoom
$143.91 each
In Stock
In Stock
Get 65 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
917178A is an official OEM Defrost Control Board for Nordyne HVAC equipment.

Specs

–
Type:

Control Board

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Defrost Control
SKU: 47D01U-843

You May Also Need

Reversing Valve Coil (24V, 7W), 669470R
SKU: 669470R
Nordyne

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

Exact replacement.

Fast shipping and easy replacement.
Jay
60115
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was an exactly replacement was in and out the door

I was a bit skeptical as the unit i was working on had no information anywhere even on compressor. All I had to go off was a picture of the board which the one looked exactly the same on this website except the relays on the board looked a little different I went with it and it was an exact replacement had no trouble after installing unit came right on in heat and cool mode after 5 minute delay as expected huge props to supplyhouse.com for helping my company get the job done
Johnson
Bullhead city AZ
11 months ago
Was this review helpful to you?

Great place for all your needs

Excellent customer service.....Super fast shipping I will use them again in the future Thanks
Mike
Travelers Rest, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great people to deal with.

My son-in-law ordered a control board not knowing I had already ordered one. Absolutely no hassle return.
El pescador
Mississippi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality Product

Quality OEM part.
Jeff
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service!

My AC heat pump went out on a Friday & by the time my brother could get here & diagnose the problem, we couldn't get the board locally. He looked up what was needed, ordered late Friday & it was at my house by Tues a.m. The board was very well packaged & I feel like the shipping was quick without having to pay an astronomical amount for such a quick shipment. I would highly recommend not only the board itself, but supplyhouse.com in general. Great job guys!
Know nothing about AC
Charles City, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as original

Worked great
Jd
Piketon ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement not an aftermarket

Exactly like the one I removed and easily installed. Supply house is easy to deal with and prices are competitive. Price match guarantee.
Mr C
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly at a great price

My local HVAC company told me that this part would cost $522 not including installation. Ordered it from SupplyHouse.com on Friday. Received on Monday, and installed myself in about 60 minutes. A good portion of that time was taping electrical wires that a rodent had gnawed on. Very happy with SupplyHouse! Will definitely use again.
Not an expert HVAC guy
Richmond
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

preformed just as it should

Fast shipping from supplyhouse.com
jvine
Fort Smith Arkansas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy