Apply to be a TradeMaster!
1050 RPM Blower Motor (1/6 HP, 115V)

1050 RPM Blower Motor (1/6 HP, 115V)

Brand:
Nordyne
SKU:
901376
Rating:
(0)
Q&A:
(1)
1050 RPM Blower Motor (1/6 HP, 115V)
901376 has been discontinued
Discontinued December 5, 2016
This product was discontinued by the manufacturer.
Direct Replacement:
1050 RPM 1 Speed Blower Motor (1/10 HP, CCW, 115V)
Brand:
Nordyne
SKU:901621
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/6 HP

Description

Blower Motor
  • 1050 RPM
  • 1/6 HP
  • 115V
  • 5.2 Amps
  • 1/2" x 3" Shaft size
  • 5" diameter x 4" housing
  • 2 black wires
  • No run cap required. Rotation is counter clockwise when looking from the back of the motor (CCWLE).

Specs

Horse Power:

1/6

RPM:

1050

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a three prong harness on the current motor in the furnace. Does this replacement come with that?

Asked by Nate 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This item, Nordyne 1050 RPM Blower Motor (1/6 HP, 115V),SKU# 901376, does come with three prongs. I have included a link for a picture reflecting that: http://screencast.com/t/nAy4XNb85Oks.

Was this review helpful to you?