Shop Limited Time Deals
Main product image of 1-Speed Blower Motor (1/5 HP, 115V)
Magnifying glass
Hover image to zoom

1-Speed Blower Motor (1/5 HP, 115V)

Brand:
Nordyne
SKU:
901873
Rating:
(0)
Q&A:
(1)
1-Speed Blower Motor (1/5 HP, 115V)
Magnifying glass
Hover image to zoom
901873 has been discontinued
Discontinued January 6, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
1-Speed Blower Motor (1/5 HP, 115V), 1018471
Brand:
Nordyne
SKU:1018471
(2)
Order by today, receive 7 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Horse Power
1/5 HP
Product Highlight: Voltage
115V

Specs

Speeds:

1

Horse Power:

1/5

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the rpm of the motor

Asked by none 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

1050rpm

Was this review helpful to you?