Apply to be a TradeMaster!
Main product image of 4-Speed Blower Motor (1/2 HP, 115V), 903433
Magnifying glass
Hover image to zoom

4-Speed Blower Motor (1/2 HP, 115V), 903433

Brand:
Nordyne
SKU:
903433
Rating:
(6)
Q&A:
(0)
4-Speed Blower Motor (1/2 HP, 115V), 903433
Magnifying glass
Hover image to zoom
$345.96 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM

Description

–
903433 is an official OEM 4-Speed Blower Motor (1/2 HP, 115V) for Nordyne HVAC equipment.

Specs

–
Speeds:

4

Horse Power:

1/2

Voltage:

115V

RPM:

1075

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10 MFD Round Capacitor (370V), 01-0024
SKU: 01-0024
Nordyne

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

GREAT COMPANY

Blower motor on my furnace was making a horrible noise. It was getting louder every time it started. Bought new one from Supply House. The new one was defective and was hard to get started, even with a new capacitor. They sent another motor and it's working perfectly.
Kidder
Spokane, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Loud buzzing noise when motor starts

It's the correct blower motor for my furnace. Arrived in a timely fashion form order date. Removal of old, and installation of new motor was easy. I also installed a new 10uf//370VAC motor start capacitor (which is correct per motor and OEM specs), but the problem is, when the motor first starts, there is a loud buzzing noise, until it gets up to speed. Don't know what would cause that.
novice repairman
Lemont, Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit!

Had to replace a very old unit and it was the perfect fit. Supply house website made it very easy to find the replacements parts for my model number.
DIYdude
California
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

direct replacement

A/C up and running - direct replacement - no wiring hassles....local supply houses would not sell to me as I am not a contractor.
ebk02
sacramento, ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again! Exactly what I needed.

Easy to install. Exact model
Whittney
Philippi wv
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Hi the motor was perfect same as the other broken one. Went right in with no issues. Great price. Thanks.
Tony O
Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy