Apply to be a TradeMaster!
67300 BTU R-22 Compressor (230V, 1 Phase), 922136

67300 BTU R-22 Compressor (230V, 1 Phase), 922136

Brand:
Nordyne
SKU:
922136
Rating:
(0)
Q&A:
(0)
67300 BTU R-22 Compressor (230V, 1 Phase), 922136
$1,657.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 71.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU
27300
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-22

Description

–
922136 is an official OEM 67300 BTU R-22 Compressor (230V, 1 Phase) for Nordyne HVAC equipment.

Specs

–
BTU:

27300

Voltage:

230V

Phase:

1

Refrigerant Type:

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Phase
Refrigerant Type
CURRENT ITEM
Product Image of 67300 BTU R-22 Compressor (230V, 1 Phase), 922136
67300 BTU R-22 Compressor (230V, 1 Phase), 922136
SKU: 922136
230V
1
R-22
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy