Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
B6BX-018K-A Parts - Nordyne Air Handler
Brand:
Nordyne
SKU:
B6BX-018K-A
Description
–
Nordyne Air Handler B6BX-018K-A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
3 Speed Blower Motor (1/5 HP), 622257
SKU:
622257
Nordyne
Replacement Horizontal Drain Pan, 669855R
SKU:
669855R
Nordyne
Vertical Drain Pan, 669940
SKU:
669940
Nordyne
Core, Charging Port, 662103R
SKU:
662103R
Nordyne
Mount, Motor, 5.7 (3 Leg Band), 669800
SKU:
669800
Nordyne
40VA Transformer (208/240-24V), 621709R
SKU:
621709R
Nordyne
Distributor Assembly .060 Orifice, 663580R
SKU:
663580R
Nordyne
Motor Mount Arm, 668928R
SKU:
668928R
Nordyne
10.5" x 6" Blower Wheel, 667251R
SKU:
667251R
Nordyne
Inlet Housing W/ Gaskets, 904561
SKU:
904561
Nordyne
Round Run Dual Capacitor 7.5 MFD 370 V, 01-0023
SKU:
01-0023
Nordyne
3000 RPM Burner/Blower Motor for PGB Motors, 904478
SKU:
904478
Nordyne
Right Hand Housing, 352880
SKU:
352880
Nordyne
Seal, 2-breaker Cover, Ah, 690522
SKU:
690522
Nordyne
Time Delay Relay, 105144000R
SKU:
105144000R
Nordyne
Terminal Board, 632083
SKU:
632083
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video