Shop Resideo Sale
Main product image of 3000 RPM Burner/Blower Motor for PGB Motors, 904478
Magnifying glass
Hover image to zoom

3000 RPM Burner/Blower Motor for PGB Motors, 904478

Brand:
Nordyne
SKU:
904478
Rating:
(18)
Q&A:
(1)
3000 RPM Burner/Blower Motor for PGB Motors, 904478
Magnifying glass
Hover image to zoom
$322.20 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3000 RPM
Product Highlight: Voltage
115V

Description

–
904478 is an official OEM 3000 RPM Burner/Blower Motor for PGB Motors for Nordyne HVAC equipment.

Specs

–
Product Type:

Motor

RPM:

3000

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Furnace Ignitor with Plug, 902661A
SKU: 902661A
Nordyne

Product Reviews

4.94 out of 18 reviews
100% would recommend this product
4.94
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Yes

It came quickly and it works great thank you for your service
GT
Michigan
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Fit

Product came in great shape and well packaged. Easy to install and fit perfectly. Worked right on first try.
PC
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fast service right part I needed very helpful on ordering
Humpy
Vt
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent!

Pretty much exactly what I needed. I never realized how quiet my hvac system should have been! The part number was different but the associate researched it and found it was an updated unit and it fit perfectly
M
pHILA pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend Supply House to anyone needing to do a DIY

The motor and capacitor arrived in perfect condition and were easy and straightforward to install.
NB
Saratoga CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, I'll buy it again

The motor came just as is the it has so the blower housing you want to use the outside holes just as a tip. The one that it comes with is a different mount, but this blower will mount to some existing hole holes that are in the blower motor housing so it was it was really good.
Adam Salinas
Southaven MS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement part but may require some additional parts

I did have to order a new capacitor, a 4-arm mounting bracket, and different wire terminals to make this part work for my Bryant/Carrier Furnace, but this part has ran really well in my unit so far.
Ben
DFW
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good job

good job
bob
nc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved my AC

My AC guy told me what I needed. They had it here 2 days after I ordered.
Beast
Pittsburgh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

FROM THIS DAY FIRWARD I WILL RECOMMEND YOUR COMPANY TO ANYONE IN NEED IF HVAC,LOVE YOUR CUSTOMER SERVICE AND NEXT DAY SERVICE IN A NUT SHELL YOU GUYS ARE 💯
BIG DADDY
Chicago ill
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Dose this motor include the mounting bracket and hardware needed?

Asked by JT 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it does.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy