Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DT3BD-042K Parts - Nordyne Heat Pump
Brand:
Nordyne
SKU:
DT3BD-042K
Description
–
Nordyne Heat Pump DT3BD-042K
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
50/5 MFD Round Dual Capacity Capacitor (370V), 01-0086
SKU:
01-0086
Nordyne
24" CW Fan Blade with 1/2" Bore, 3 Blades, 667212R
SKU:
667212R
Nordyne
Muffler, 669546R
SKU:
669546R
Nordyne
7/8" Suction Service Valve, 663865R
SKU:
663865R
Nordyne
Coil, Hp, 36x091.25, 2r, 16fpi, 499535RD
SKU:
499535RD
Nordyne
Defrost Control Board, 917178A
SKU:
917178A
Nordyne
Distributor Assembly, 5-circuit, 663582R
SKU:
663582R
Nordyne
Defrost Sensor, 626491R
SKU:
626491R
Nordyne
Compressor, Cope, Zr32k5e-pfv-800, 922170
SKU:
922170
Nordyne
825 RPM Condenser Motor (1/4 HP, 230V), 621911
SKU:
621911
Nordyne
3/8" Liquid Service Valve, 663862R
SKU:
663862R
Nordyne
Restrictor (.065 ), 664065R
SKU:
664065R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video